missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Solvent Still Head Distilling Apparatus, Standard Taper Joints with 2mm T-bore PTFE stopcock

Apparatus for maintaining oxygen-free solvents

Supplier:  PYREX™ 3575250

 View more versions of this product

Catalog No. 09133A


Only null left

Description

Description

Apparatus for maintaining oxygen free solvents. Head has sufficient storage space to allow solvent removal by syringe or drainage through 2 mm T-bore PTFE stopcock. With standard taper 24/40 outer joint at top, standard taper 24/40 inner joint at bottom and standard taper 14/20 inner joint on drainage arm.

Specifications

Chemical Identifiers

For maintaining oxygen free solvents
Solvent Still Head Distilling Apparatus
Pyrex™
2

Specifications

245 mm
Solvent Still Head Distilling Apparatus
9.64 in.
250 mL
8.4 oz.
For maintaining oxygen free solvents
Pyrex™
8.4 oz., 250 mL
2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions