missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Solvent Still Head Distilling Apparatus, Standard Taper Joints with 2mm T-bore PTFE stopcock

Catalog No. p-89873
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Height (Metric):
245 mm
275 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric)
09133B 500 mL 275 mm
09133A 250 mL 245 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09133B Supplier PYREX™ Supplier No. 3575500
Only null left

Apparatus for maintaining oxygen-free solvents

Apparatus for maintaining oxygen free solvents. Head has sufficient storage space to allow solvent removal by syringe or drainage through 2 mm T-bore PTFE stopcock. With standard taper 24/40 outer joint at top, standard taper 24/40 inner joint at bottom and standard taper 14/20 inner joint on drainage arm.

Specifications

Height (Metric) 275 mm
For Use With (Application) For maintaining oxygen free solvents
Type Solvent Still Head Distilling Apparatus
Material Pyrex™
Height (English) 10.82 in.
Capacity 16.9 oz., 500 mL
Capacity (Metric) 500 mL
Standard Taper Stopper No. 2
Capacity (English) 16.9 oz.