missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Solar-powered Hanging Scale

Catalog No. 22445590
Change view
Click to view available options
Capacity:
30 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22445590 30 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445590 Supplier Mopec™ Supplier No. BB067

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The BB067 Solar-powered Hanging Scale is easy to use, gives instantaneous weight readouts, and is completely solar powered, so you'll never have to worry about battery replacement.

  • Has the ability to zero, tare, bow, ring and pan
  • Digital speed for instantaneous weight readouts
  • Pinpoint accuracy to 0.01 kg (0.02 lb.)
  • Exclusive solar powered design for optimal efficiency
  • 30 lb. capacity for versatile weighing use
  • Easy to operate with no buttons to press

Specifications

Capacity 30 lb.
Display Type Digital