missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide, 0.01 N Aqueous Solution, Spectrum™ Chemical
Specifications
Specifications
| Concentration | 0.01 N ± 0.0002 N |
| Quantity | 500 mL |
| Percent Purity | 5% ±0.25% |
| Grade | Chemical Solution |
| Packaging | Poly Bottle |
| Chemical Name or Material | Sodium Hydroxide Solution |
CAUTION: For manufacturing or laboratory use only. Read and understand the label and Safety Data Sheet (SDS) prior to use.