missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex Qualitix™ Autoclave Pouches from DWK Life Sciences™
Autoclave pouches made with durable material
$39.78 - $250.29
Specifications
| Certifications/Compliance | ISO 17665-06, ISO 11135 CE |
|---|---|
| For Use With (Application) | Steam and EO Gas Sterilization |
| Product Type | Autoclave Pouch |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|
12141530
|
Socorex
3210.0816 |
83 x 160 mm |
Case of 200 Each for $39.78
|
|
|||||
|
12141531
|
Socorex
3210.0926 |
90 x 260 mm |
Case of 200 Each for $64.92
|
|
|||||
|
12141532
|
Socorex
3210.1326 |
135 x 260 mm |
Case of 200 Each for $100.59
|
|
|||||
|
12141533
|
Socorex
3210.1936 |
190 x 360 mm |
Case of 200 Each for $192.76
|
|
|||||
|
12141534
|
Socorex
3210.3040 |
300 x 395 mm |
Case of 200 Each for $250.29
|
|
|||||
Description
- Quick content identification
- Large self-sealing strip, easy to close
- Chevron top seal for easy opening
- Suitable for steam and EO gas sterilization
- Two sterilization indicators
Specifications
| ISO 17665-06, ISO 11135 CE | |
| Steam and EO Gas Sterilization | |
| Autoclave Pouch |