missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ SNaPshot™ Multiplex Kit
The SNaPshot™ Multiplex Kit is part of the SNaPshot™ Multiplex System. The SNaPshot™ Multiplex System primer extension-based method enables multiplexing up to 10 single nucleotide polymorphisms (SNPs).
Supplier: Applied Biosystems™ 4323161
Includes: SNaPshot™ Multiplex Ready Reaction Mix (for 1000 reactions), SNaPshot™ Multiplex Control Primer Mix (30μL), SNaPshot™ Multiplex Control Template (60μL)
Description
- Interrogate up to 10 SNPs from different amplicons in a single base extension reaction
- Separate SNP loci that differ by a single base pair
- Increased sensitivity compared to standard sequencing allows detection of minor variants (e.g. somatic mutations) in a test sample
- Reduce the complexity of your experiments with this easy to use and cost-efficient genotyping system
- A large body of scientific literature demonstrates the utility for genotyping, mutation detection and mapping
Order Info
Each
Chemical Identifiers
| Primer-probe | |
| 3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer, 3730/3730xl Genetic Analyzers | |
| Multiplex Kit |
| SNP Genotyping (Fragment Analysis-Based), Primer Extension | |
| SNaPshot | |
| DNA |
Specifications
| Contains: • SNaPshot™ Multiplex Ready Reaction Mix (for 1000 reactions) • SNaPshot™ Multiplex Control Primer Mix (30 μl) • SNaPshot™ Multiplex Control Template (60 μl) Store at -15°C to -25°C in a constant-temperature freezer. |
|
| Primer-probe | |
| AmpliTaq DNA Polymerase | |
| 3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer, 3730/3730xl Genetic Analyzers | |
| SNaPshot | |
| 1,000 reactions | |
| GeneMapper™ Software | |
| Genotyping | |
| 1000 Reactions |
| SNaPshot™ Multiplex Kit, 1000 rxns, Capillary Electrophoresis Detection Method, DNA Sample Type, AmpliTaq™ DNA Polymerase, SNPs (Known) Genotyping Target, Multiplexing High Throughput Compatibility, Unlabelled Oligos Primer-Probe Compatibility | |
| Tube | |
| SNP Genotyping (Fragment Analysis-Based), Primer Extension | |
| Multiplexing | |
| Multiplex Kit | |
| Dry Ice | |
| SNPs (Known) | |
| No | |
| DNA |
For Research Use Only. Not for use in diagnostic procedures.