missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ SNaPshot™ Multiplex Kit
The SNaPshot™ Multiplex Kit is part of the SNaPshot™ Multiplex System. The SNaPshot™ Multiplex System primer extension-based method enables multiplexing up to 10 single nucleotide polymorphisms (SNPs).
Supplier: Applied Biosystems™ 4323151
Includes: SNaPshot™ multiplex ready reaction mix (for 100 rxns), SNaPshot™ multiplex control primer mix (30μL), SNaPshot™ multiplex control template (60μL), protocol
Description
- Perform multiplexed, single-base extension of up to 10 SNPs
- Interrogate multiple SNPs regardless of chromosome position
- Separate SNP loci that differ by a single base pair
- Perform robust interrogation of multiple SNPs with only a small amount of amplified template
- Decrease expenses with this moderately priced system
- Reduce the complexity of your experiments with this well-tested, easy-to-understand single-base extension technique
Order Info
Each
Chemical Identifiers
| Primer-probe | |
| 3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer, 3730/3730xl Genetic Analyzers | |
| Multiplex Kit |
| SNP Genotyping (Fragment Analysis-Based), Primer Extension | |
| SNaPshot | |
| DNA |
Specifications
| Contains: • SNaPshot™ Multiplex Ready Reaction Mix (for 100 reactions) • SNaPshot™ Multiplex Control Primer Mix (30 μl) • SNaPshot™ Multiplex Control Template (60 μl) • Protocol Store at -15°C to -25°C in a constant-temperature freezer. |
|
| Kit | |
| SNP Genotyping (Fragment Analysis-Based), Primer Extension | |
| SNaPshot | |
| 100 reactions | |
| All Species | |
| Genotyping | |
| DNA |
| Primer-probe | |
| 9 hr. | |
| 3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer, 3730/3730xl Genetic Analyzers | |
| Multiplex Kit | |
| 9 hr. | |
| SNPs (Known) | |
| 100 Reactions, with protocol |
For Research Use Only. Not for use in diagnostic procedures.