missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific Supplies Snap Cap Microcentrifuge Tubes, Polypropylene
United Scientific microcentrifuge tubes are Rnase, Dnase, and Pyrogen free for safer use
$84.00
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Polypropylene (Virgin) |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Graduated | No |
| Catalog Number | Mfr. No. | Color | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||
|
S43729
|
United Scientific Supplies
P10203A |
Amber | 2 mL | 13 mm | 41 mm |
Pack of 500 Each for $84.00
|
|
||
Description
- Made from high-quality virgin polypropylene
- Micro Centrifuge Tubes are RNase, DNase and Pyrogen free for safer use in molecular biology and other biochemical applications
- Autoclavable tubes can be used in very low temperatures and with various organic solvents
- Maximum RCF 20000
- Amber colored tubes suitable for light sensitive applications by not allow light to pass through samples
- Includes:
- Connected snap cap
- Large molded-in graduations
- Frosted surface for easier writing
Specifications
| Autoclavable | |
| Bulk | |
| No | |
| 20000 | |
| Microcentrifuge Tube |
| Polypropylene (Virgin) | |
| Non-sterile | |
| Attached Snap Cap | |
| Cylindrical |