missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Small Sign: SPILL SORBENT STORAGE

Improve workplace safety with signage. The Brady™ Spill Sorbent Storage Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$13.41 - $13.59

Specifications

Quantity 1 Ea.
Height (English) 7 in.
Min. Temperature (English) -40°F
Width (English) 10 in.
Shape Rectangular
View More Specs

Products 2
Catalog Number Mfr. No. Material Mounting Type Price Quantity  
Catalog Number Mfr. No. Material Mounting Type Price Quantity  
19-105-345
View Documents
Brady™
125762
Polyester Self-adhesive
Each for $13.41
Only null left
 
19-105-344
View Documents
Brady™
125761
Polystyrene Corner Holes
Each for $13.59
Only null left
 
Description

Description

  • Construction is abrasion-resistant and chemical-resistant
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood
Specifications

Specifications

1 Ea.
-40°F
Rectangular
SPILL SORBENT STORAGE
7 in.
10 in.
10 x 7 in.
Black on White
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'