missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Small Sign: SPILL SORBENT STORAGE

Catalog No. 19105344
Change view
Click to view available options
Material:
Polyester
Polystyrene
Mounting Type:
Corner Holes
Self-adhesive
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Mounting Type
19105344 Polystyrene Corner Holes
19105345 Polyester Self-adhesive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19105344 Supplier Brady™ Supplier No. 125761

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Improve workplace safety with signage. The Brady™ Spill Sorbent Storage Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Construction is abrasion-resistant and chemical-resistant
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood

Specifications

Finish Not Laminated
Material Polystyrene
Quantity 1 Ea.
Mounting Type Corner Holes
Height (English) 7 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.0591 in.
Width (English) 10 in.
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Languages English
Dimensions (L x W) 10 x 7 in.
Displayed Text SPILL SORBENT STORAGE
Product Type Safety Sign
Color Black on White
Show More Show Less