missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rotano Small Primate Standard Catch Glove, Elbow Length
Designed for safe handling of small nonhuman primates, this Standard Catch Glove, Elbow Length provides enhanced tactile performance, excellent dexterity, high level puncture resistance, and overall hand and forearm protection for safer capture and restraint.
$6626.69 - $15281.19
Specifications
| Certifications/Compliance (Europe) | EN388: 2016 + A1:2018 6.5 Puncture Resistance, Specification Force (N): Performance Level 4 |
|---|---|
| Color | Yellow, Black |
| Grade | Premium |
| Material | Premium Grade Full Grain Leather, Split Leather |
| Product Type | Animal Handling Gloves |
| Catalog Number | Mfr. No. | Hand | Quantity | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Hand | Quantity | Price | Quantity | ||||
|
17000381
|
Rotano
NBSPSDOFALH20 |
Left | 20 Gloves/Cs. |
Case for $6,626.69
|
|
||||
|
17000380
|
Rotano
NBSPSDOFARH20 |
Right | 20 Gloves/Cs. |
Case for $6,626.69
|
|
||||
|
17000382
|
Rotano
NBSPSDOFAPR10 |
Specific | 10 Pairs/Cs. |
Case for $6,626.69
|
|
||||
|
17000378
|
Rotano
NBSPSDOFALH30 |
Left | 30 Gloves/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000377
|
Rotano
NBSPSDOFARH30 |
Right | 30 Gloves/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000379
|
Rotano
NBSPSDOFAPR15 |
Specific | 15 Pairs/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000375
|
Rotano
NBSPSDOFALH50 |
Left | 50 Gloves/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000374
|
Rotano
NBSPSDOFARH50 |
Right | 50 Gloves/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
17000376
|
Rotano
NBSPSDOFAPR25 |
Specific | 25 Pairs/Cs. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Designed for safe handling and restraint of small nonhuman primates by trained professionals such as research lab technicians, veterinarians, and animal handlers
- Excellent protection against bites, scratches and lacerations
- Hand: High dexterity, tactile sensitivity, and flexibility, allowing for proper and safe restraint techniques
- Thumb and Palm: Reinforced double layer of Premium leather for added protection
- Stitching: Non-exposed stitching provides protection against snagging, high strength seam construction allows for added durability and strength
- Inner Liner: Fleeced poly cotton liner for added insulation, sweat absorption and comfort
- Tested to EN388: 2016 + A1:2018 6.5 Puncture Resistance, Specification Force (N): Performance Level 3
- Made in the USA
Specifications
| EN388: 2016 + A1:2018 6.5 Puncture Resistance, Specification Force (N): Performance Level 4 | |
| Premium | |
| Animal Handling Gloves | |
| Animal Handling | |
| Keystone | |
| 52 cm |
| Yellow, Black | |
| Premium Grade Full Grain Leather, Split Leather | |
| Universal | |
| Gauntlet | |
| 20.5 in. |