missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rotano Small Primate Standard Catch Glove, Elbow Length
Designed for safe handling of small nonhuman primates, this Standard Catch Glove, Elbow Length provides enhanced tactile performance, excellent dexterity, high level puncture resistance, and overall hand and forearm protection for safer capture and restraint.
Supplier: Rotano NBSPSDOFALH50
Description
Designed for safe handling and restraint of small nonhuman primates by trained professionals such as research lab technicians, veterinarians, and animal handlers
- Excellent protection against bites, scratches and lacerations
- Hand: High dexterity, tactile sensitivity, and flexibility, allowing for proper and safe restraint techniques
- Thumb and Palm: Reinforced double layer of Premium leather for added protection
- Stitching: Non-exposed stitching provides protection against snagging, high strength seam construction allows for added durability and strength
- Inner Liner: Fleeced poly cotton liner for added insulation, sweat absorption and comfort
- Tested to EN388: 2016 + A1:2018 6.5 Puncture Resistance, Specification Force (N): Performance Level 3
- Made in the USA
Specifications
| EN388: 2016 + A1:2018 6.5 Puncture Resistance, Specification Force (N): Performance Level 4 | |
| Premium | |
| Premium Grade Full Grain Leather, Split Leather | |
| Universal | |
| Gauntlet | |
| Keystone | |
| 52 cm |
| Yellow, Black | |
| Left | |
| Animal Handling Gloves | |
| Animal Handling | |
| 50 Gloves/Cs. | |
| 20.5 in. |