missing translation for 'onlineSavingsMsg'
Learn More

Rotano Small Primate Standard Catch Glove, Elbow Length

Designed for safe handling of small nonhuman primates, this Standard Catch Glove, Elbow Length provides enhanced tactile performance, excellent dexterity, high level puncture resistance, and overall hand and forearm protection for safer capture and restraint.

Supplier:  Rotano NBSPSDOFARH50

 View more versions of this product

Catalog No. 17000374

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Designed for safe handling and restraint of small nonhuman primates by trained professionals such as research lab technicians, veterinarians, and animal handlers

  • Excellent protection against bites, scratches and lacerations
  • Hand: High dexterity, tactile sensitivity, and flexibility, allowing for proper and safe restraint techniques
  • Thumb and Palm: Reinforced double layer of Premium leather for added protection
  • Stitching: Non-exposed stitching provides protection against snagging, high strength seam construction allows for added durability and strength
  • Inner Liner: Fleeced poly cotton liner for added insulation, sweat absorption and comfort
  • Tested to EN388: 2016 + A1:2018 6.5 Puncture Resistance, Specification Force (N): Performance Level 3
  • Made in the USA
Specifications

Specifications

EN388: 2016 + A1:2018 6.5 Puncture Resistance, Specification Force (N): Performance Level 4
Premium
Premium Grade Full Grain Leather, Split Leather
Universal
Gauntlet
Keystone
52 cm
Yellow, Black
Right
Animal Handling Gloves
Animal Handling
50 Gloves/Cs.
20.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions