missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kord™ Slippable Petri Dishes
For standard microbiology and general laboratory use.
$326.00
Specifications
| Closure Type | Slippable |
|---|---|
| Disposable | Single-use |
| Material | Polystyrene |
| Sterility | Sterile |
| For Use With (Application) | Standard microbiology and general laboratory use |
| Catalog Number | Mfr. No. | Diameter (Metric) | Height (Metric) | Well Count | Includes | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Height (Metric) | Well Count | Includes | Price | Quantity & Availability | ||
|
S43573
|
Kord™
2910EMD |
100 mm | 15 mm | 1 | ISO Mark |
Case of 500 Each for $326.00
|
|
||
Description
- Slippable rimmed lids provide semi-stacking feature
- Deep dish design in mono style
- Polystyrene construction
- With ISO mark target
Specifications
| Slippable | |
| Polystyrene | |
| Standard microbiology and general laboratory use |
| Single-use | |
| Sterile |