missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ SlideMop™ Flat Head Frame and Mop Covers

A simple, effective mop system featuring sturdy, collapsible plates that easily slide into the quilted polyester mop cover and lock into place with an effortless downward push. Available in a choice of stainless steel or polypropylene frame.
$93.32 - $22,828.90
Specifications
| Sterility | Non-sterile |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Care Instructions | Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage |
| For Use With (Equipment) | Buckets and Wringer |
| Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
|
19116749
|
Micronova™
QSM16 |
Polypropylene |
Each for $93.32
|
|
|||||
|
19116750
|
Micronova™
QPSM16 |
Stainless Steel |
Each for $804.69
|
|
|||||
19116770
![]() |
Micronova™
MZCR6316P |
Plastic |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The Micronova SlideMop™ Flat Head Mop Frame and Covers is designed for use in the traditional 'dip and wring' method or as a 'saturation' method where liquid disposal and/or space saving is a factor.
- Collapsible flat head mop frame and polyester covers
- Lightweight, economical design for use throughout the facility
- Quilted polyester mop covers with polyester pad interiors for disinfectant dispersal
- Choice of Stainless Steel or Plastic Frame
- Swivel joint ensures correct lift and pull or figure 8 cleaning techniques
- For use with standard plastic or aluminum threaded handles
- Can be used with SSU Series Stainless Steel Handle with an ACME adapter
- Use with W-94 or W-92 wringer
- Manufactured for use in Controlled Environments, ISO 5 thru 9
- Available gamma irradiated: 25 kGy minimum dose
- Good chemical resistance
- Autoclavable
Specifications
| Non-sterile | |
| Reusable | |
| Buckets and Wringer | |
| No |
| Autoclavable | |
| Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
| Cleaning and Sanitization of Cleanroom Surfaces |