missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ SlideMop™ Flat Head Frame and Mop Covers

Description
The Micronova SlideMop™ Flat Head Mop Frame and Covers is designed for use in the traditional 'dip and wring' method or as a 'saturation' method where liquid disposal and/or space saving is a factor.
- Collapsible flat head mop frame and polyester covers
- Lightweight, economical design for use throughout the facility
- Quilted polyester mop covers with polyester pad interiors for disinfectant dispersal
- Choice of Stainless Steel or Plastic Frame
- Swivel joint ensures correct lift and pull or figure 8 cleaning techniques
- For use with standard plastic or aluminum threaded handles
- Can be used with SSU Series Stainless Steel Handle with an ACME adapter
- Use with W-94 or W-92 wringer
- Manufactured for use in Controlled Environments, ISO 5 thru 9
- Available gamma irradiated: 25 kGy minimum dose
- Good chemical resistance
- Autoclavable
Specifications
Specifications
| Product Type | SlideMop 16 in. Pallet PK Plastic |
| Color | Gray |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Height (English) | 16 in. |
| Disposable | Reusable |
| Care Instructions | Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage |
| For Use With (Equipment) | Buckets and Wringer |
| For Use With (Application) | Cleaning and Sanitization of Cleanroom Surfaces |
| Color-coded | No |
| Show More |