missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Slide Mailers
Slide Mailers for safe and secure transport of microscope slides.
$29.74 - $108.57
Specifications
| Type | Slide Holder |
|---|---|
| Color | Natural |
| For Use With (Application) | Mailing Microscope Slides |
| For Use With (Equipment) | Standard Microscope Slides (26 x 76 mm) |
| Length (English) Slide | 3 in. |
| Catalog Number | Mfr. No. | Slide Capacity | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Slide Capacity | Material | Price | Quantity | ||||
|
03-448-262
|
Heathrow Scientific™
120557 |
4 | Cardboard |
Pack of 20 Each for $108.57
|
|
||||
|
03-448-281
|
Heathrow Scientific™
HS15982 |
5 | Polypropylene |
Pack of 25 Each for $29.74
|
|
||||
Description
- For secure shipping and storing of slides
- Holds one standard-sized slide securely (26 x 76 mm)
- Large, easy-to-secure snaps provide safe storage for valuable slides
- Variety of colors available for color coding samples
- Choose from Cardboard or Polypropylene
Specifications
| Slide Holder | |
| Mailing Microscope Slides | |
| 3 in. | |
| 1 x 3 in. | |
| 26 mm |
| Natural | |
| Standard Microscope Slides (26 x 76 mm) | |
| 76 mm | |
| 1 in. |