missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SLB™-IL76i Capillary GC Column, df 0.20 μm
Description
x
Application: The SLB-IL76i phase structure is engineered with numerous interaction mechanisms, resulting in selectivity differences even when compared to columns with similar GC column polarity scale values. Also a good GCxGC column choice. USP Code: None Phase: Non-bonded; Tri(tripropylphosphoniumhexanamido)triethylamine bis(trifluoromethanesulfonyl)imide Temp. Limits: subambient to 270 C (isothermal or programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.20 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Highly Polar |
| USP Type | None |
| Stationary Phase | Tri(tripropylphosphoniumhexanamido)triethylamine Bis(trifluoromethanesulfonyl)imide |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | SLB |
| Show More |
SLB is a registered trademark of Sigma-Aldrich Co. LLC