missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SLB™-IL60i Capillary GC Column, df 0.26 μm
Alternative to existing PEG/wax columns.
$1400.00 - $1400.00
Specifications
| Diameter (Metric) Inner | 0.32 mm |
|---|---|
| Product Line | SLB |
| USP Type | None |
| Type | Capillary GC |
| Max. Temperature | 35°C to 280°C (isothermal or programmed) |
Description
Application: The selectivity of SLB-IL60i is more polar than PEG/wax phases, resulting in unique elution patterns. It has a higher Maximum temperature than most PEG/wax columns (280°C compared to 260-270 °C). Alternative to existing PEG/wax columns. Also a good GCxGC column choice. USP Code: None. Phase: Non-bonded. 1,12-di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide. Temp. Limits: 35 C to 280 C (isothermal or programmed)Specifications
| 0.32 mm | |
| None | |
| 35°C to 280°C (isothermal or programmed) | |
| 0.26 μm | |
| 1,12-di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide |
| SLB | |
| Capillary GC | |
| Gas Chromatography (GC) | |
| Fused Silica | |
| Polar |
SLB is a registered trademark of Sigma-Aldrich Co. LLC