missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SLB™-IL60 Capillary GC Column, df 0.14 μm

Catalog No. 111008605
Change view
Click to view available options
Length (Metric):
20 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111008605 20 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008605 Supplier MilliporeSigma™ Supelco™ Supplier No. 29504U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Alternative to existing PEG/wax columns.

Application: Modified (deactivated) version of SLB-IL59 provides better inertness. Selectivity more polar than PEG/wax phases, resulting in unique elution patterns. Higher Maximum temperature than PEG/wax columns (300°C compared to 270-280°C). Alternative to existing PEG/wax columns. Also a good GCxGC column choice. Launched in 2012. USP Code: None. Phase: Non-bonded. 1,12-Di(tripropylphosphonium)dodecane bis(trifluoromethylsulfonyl)imide. Temp. Limits: 35 C to 300 C (isothermal or programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.14 μm
Length (Metric) 20 m
Material Fused Silica
Polarity Polar
USP Type None
Stationary Phase 1,12-di(tripropylphosphonium)dodecane bis(trifluoromethylsulfonyl)imide
Type Capillary GC
Diameter (Metric) Inner 0.18 mm
Product Line SLB
Max. Temperature (Metric) 35°C to 300°C (isothermal or programmed)
Temperature Range (Metric) 35°C to 300°C
Show More Show Less

SLB is a registered trademark of Sigma-Aldrich Co. LLC