missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SLB™-IL111i Capillary GC Column, df 0.20 μm
Description
Application: The selectivity of SLB-IL111i is most orthogonal to non-polar and intermediate polar phases, resulting in very unique elution patterns. Maximum temperature of 260°C is very impressive for such an extremely polar column. Great option for separation of polarizable analytes (contain double and/or triple C-C bonds) from neutral analytes. Also a good GCxGC column choice. USP Code: None. Phase: Non-bonded; 1,5-di(2,3-dimethylimidazolium)pentane bis(trifluoromethanesulfonyl)imide. Temp. Limits: 50 C to 260 C (isothermal or programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.20 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Nonpolar |
| USP Type | None |
| Stationary Phase | 1,5-di(2,3-dimethylimidazolium)pentane bis(trifluoromethanesulfonyl)imide |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | SLB |
| Show More |
SLB is a registered trademark of Sigma-Aldrich Co. LLC