missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SLB™-IL111 Capillary GC Column, df 0.20 μm

Catalog No. 111005753
Change view
Click to view available options
Length (Metric):
200 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111005753 200 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005753 Supplier MilliporeSigma™ Supelco™ Supplier No. 29689U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Great choice for separation of polarizable analytes (contain double and/or triple C-C bonds) from neutral analytes

Application: World's first commercial column to rate over 100 on Supelco™'s GC column polarity scale. Selectivity most orthogonal to non-polar and intermediate polar phases, resulting in very unique elution patterns. Maximum temperature of 270 ºC is very impressive for such an extremely polar column. Great choice for separation of polarizable analytes (contain double and/or triple C-C bonds) from neutral analytes. Also a good GCxGC column choice. Launched in 2010. USP Code: None. Phase: Non-bonded. 1,5-Di(2,3-dimethylimidazolium)pentane bis(trifluoromethylsulfonyl)imide. Temp. Limits: 50°C to 270°C (isothermal or programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.20 μm
Length (Metric) 200 m
Material Fused Silica
Polarity Extremely Polar
USP Type G27, G36
Stationary Phase 1,5-di(2,3-dimethylimidazolium)pentane bis(trifluoromethylsulfonyl)imide
Type Capillary extremely polar
Diameter (Metric) Inner 0.25 mm
Product Line SLB
Max. Temperature (Metric) 270°C
Temperature Range (Metric) 50°C to 270°C
Show More Show Less

SLB is a registered trademark of Sigma-Aldrich Co. LLC