missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SLB™-IL111 Capillary GC Column, df 0.20 μm
Description
Application: Considered to be a ionic liquid GC column. Selectivity almost identical to TCEP phase. Higher Maximum temperature than TCEP columns (230°C compared to 140°C). Designed for the analysis of neutral and polarizable (contain double and/or triple C-C bonds) analytes. Launched in 2008. USP Code: None. Phase: Non-bonded. 1,9-Di(3-vinylimidazolium)nonane bis(trifluoromethylsulfonyl)imide. Temp. Limits: Subambient to 230 C (isothermal or programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.20 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Nonpolar |
| USP Type | None |
| Stationary Phase | 1,5-di(2,3-dimethylimidazolium)pentane bis(trifluoromethylsulfonyl)imide |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | SLB |
| Show More |
SLB is a registered trademark of Sigma-Aldrich Co. LLC