missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SLB™-IL100 Capillary GC Column, df 0.26 μm

Catalog No. 111007491
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111007491 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111007491 Supplier MilliporeSigma™ Supelco™ Supplier No. 28887U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for the analysis of neutral and polarizable (contain double and/or triple C-C bonds) analytes.

Application: Considered to be a ionic liquid GC column. Selectivity almost identical to TCEP phase. Higher Maximum temperature than TCEP columns (230°C compared to 140°C). Designed for the analysis of neutral and polarizable (contain double and/or triple C-C bonds) analytes. Launched in 2008. USP Code: None. Phase: Non-bonded. 1,9-Di(3-vinylimidazolium)nonane bis(trifluoromethylsulfonyl)imide. Temp. Limits: Subambient to 230 C (isothermal or programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.26 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Polar
USP Type None
Stationary Phase 1,9-di(3-vinylimidazolium)nonane bis(trifluoromethylsulfonyl)imide
Type Capillary GC
Diameter (Metric) Inner 0.32 mm
Product Line SLB
Max. Temperature (Metric) Subambient to 230°C (isothermal or programmed)
Temperature Range (Metric) Subambient to 230°C
Show More Show Less

SLB is a registered trademark of Sigma-Aldrich Co. LLC