missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SLB™-IL100 Capillary GC Column, df 0.20 μm

Designed for the analysis of neutral and polarizable (contain double and/or triple C-C bonds) analytes.

Supplier:  MilliporeSigma™ Supelco™ 28886U

 View more versions of this product

Catalog No. 111006500


Only null left
Explore available promotions

Description

Description

Application: Considered to be a ionic liquid GC column. Selectivity almost identical to TCEP phase. Higher Maximum temperature than TCEP columns (230°C compared to 140°C). Designed for the analysis of neutral and polarizable (contain double and/or triple C-C bonds) analytes. Launched in 2008. USP Code: None. Phase: Non-bonded. 1,9-Di(3-vinylimidazolium)nonane bis(trifluoromethylsulfonyl)imide. Temp. Limits: Subambient to 230 C (isothermal or programmed)
Specifications

Specifications

0.25 mm
Capillary GC
Subambient to 230°C (isothermal or programmed)
0.20 μm
Fused Silica
None
SLB
Gas Chromatography (GC)
60 m
1,9-Di(3-vinylimidazolium)nonane bis(trifluoromethylsulfonyl)imide
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

SLB is a registered trademark of Sigma-Aldrich Co. LLC