missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SLB™-5ms Capillary GC Column, df 1 μm

Catalog No. 111007682
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111007682 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111007682 Supplier MilliporeSigma™ Supelco™ Supplier No. 28476U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for the analysis of environmental analytes (such as semivolatiles, pesticides, PCBs, and herbicides) or anywhere a low bleed non-polar column is required.

Application: The 5% phenyl equivalent phase provides a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. The low bleed characteristics, inertness, and durable nature make it the column of choice for environmental analytes (such as semivolatiles, pesticides, PCBs, and herbicides) or anywhere a low bleed non-polar column is required. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded and highly crosslinked. Silphenylene polymer virtually equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =0.53 mm I.D.: -60 C to 330 C (isothermal) or 340 C (programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 1 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Nonpolar
USP Type G27, G36
Stationary Phase 5% Phenyl Polysilphenylene Siloxane
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line SLB
Max. Temperature (Metric) -60°C to +330°C (isothermal) or 340°C (programmed)
Temperature Range (Metric) -60°C to +360°C
Show More Show Less

SLB is a registered trademark of Sigma-Aldrich Co. LLC