missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SLB™-5ms Capillary GC Column, df 0.25 μm

Catalog No. p-7189754
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
111008745 15 m 0.25 mm
111020730 30 m 0.25 mm
111006499 60 m 0.25 mm
111007438 30 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111008745 Supplier MilliporeSigma™ Supelco™ Supplier No. 28469U
Only null left

Designed for the analysis of environmental analytes (such as semivolatiles, pesticides, PCBs, and herbicides) or anywhere a low bleed non-polar column is required.

Application: The 5% phenyl equivalent phase provides a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. The low bleed characteristics, inertness, and durable nature make it the column of choice for environmental analytes (such as semivolatiles, pesticides, PCBs, and herbicides) or anywhere a low bleed non-polar column is required. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded and highly crosslinked. Silphenylene polymer virtually equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =0.53 mm I.D.: -60 C to 330 C (isothermal) or 340 C (programmed)

Specifications

Diameter (Metric) Inner 0.25 mm
Product Line SLB
Type Capillary GC
USP Type G27, G36
Max. Temperature -60°C to +330°C (isothermal) or 340°C (programmed)
For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Fused Silica
Packing Material Silphenylene Polymer
Polarity Non-Polar
Show More Show Less

SLB is a registered trademark of Sigma-Aldrich Co. LLC