missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SLB™-5ms Capillary GC Column, df 0.18 μm
Description
Application: The 5% phenyl equivalent phase provides a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. The low bleed characteristics, inertness, and durable nature make it the column of choice for environmental analytes (such as semivolatiles, pesticides, PCBs, and herbicides) or anywhere a low bleed non-polar column is required. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded and highly crosslinked. Silphenylene polymer virtually equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =0.53 mm I.D.: -60 C to 330 C (isothermal) or 340 C (programmed)
Specifications
Specifications
| Product Line | SLB |
| Diameter (Metric) Inner | 0.18 mm |
| USP Type | G27, G36 |
| Type | Capillary GC |
| Max. Temperature | -60°C to +330°C (isothermal) or 340°C (programmed) |
| For Use With (Application) | Gas Chromatography (GC) (Fast GC) |
| Film Thickness | 0.18 μm |
| Length (Metric) | 20 m |
| Material | Fused Silica |
| Packing Material | Silphenylene Polymer |
| Show More |
SLB is a registered trademark of Sigma-Aldrich Co. LLC