missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SLB™-5ms Capillary GC Column, df 0.10 μm
Designed for the analysis of environmental analytes (such as semivolatiles, pesticides, PCBs, and herbicides) or anywhere a low bleed non-polar column is required.
Supplier: MilliporeSigma™ Supelco™ 28467U
Description
Application: The 5% phenyl equivalent phase provides a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. The low bleed characteristics, inertness, and durable nature make it the column of choice for environmental analytes (such as semivolatiles, pesticides, PCBs, and herbicides) or anywhere a low bleed non-polar column is required. USP Code: This column meets USP G27 and G36 requirements. Phase: Bonded and highly crosslinked. Silphenylene polymer virtually equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane). Temp. Limits:. =0.53 mm I.D.: -60 C to 330 C (isothermal) or 340 C (programmed)Specifications
| 0.25 mm | |
| Capillary GC | |
| -60°C to +330°C (isothermal) or 340°C (programmed) | |
| 0.10 μm | |
| Fused Silica | |
| Non-Polar |
| G27, G36 | |
| SLB | |
| Gas Chromatography (GC) | |
| 30 m | |
| Silphenylene Polymer |
SLB is a registered trademark of Sigma-Aldrich Co. LLC