missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sitting Height Steel Cabinet
Fisherbrand™ Sitting Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.
Description
- Sitting Height = 27.6 in. Tall
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
- Drawer suspension 100 lb. full extension
Compliance
SEFA 8
Specifications
| 3 | |
| 22 in. | |
| 27.6 in. | |
| 18 in. | |
| 45.7 cm | |
| None | |
| White |
| Sitting Height Cabinet | |
| 70 cm | |
| Cutout for service access | |
| 55.9 cm | |
| Sitting Height | |
| SEFA 8 | |
| Steel |