missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sitting Height Steel Cabinet
GREENER_CHOICE

Catalog No. p-7114178
Change view
Click to view available options
Width (English):
18 in.
24 in.
36 in.
Includes:
Cutout for service access
Removable Back
No. of Doors:
1
2
None
No. of Drawers:
1
3
None
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Includes No. of Doors No. of Drawers
06000000 36 in. Removable Back 2 None
06000001 18 in. Cutout for service access None 3
06000002 24 in. Cutout for service access None 3
06000003 18 in. Removable Back 1 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000000
Only null left

Fisherbrand™ Sitting Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • Sitting Height = 27.6 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance

Compliance

SEFA 8

Specifications

Product Type Sitting Height Cabinet
Height (Metric) 70 cm
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Cabinet Type Sitting Height
Width (English) 36 in.
No. of Drawers None
Includes Removable Back
Width (Metric) 91.4 cm
Color White
Certifications/Compliance SEFA 8
Height (English) 27.6 in.
No. of Doors 2
Material Steel
Show More Show Less