missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Sink Base Cabinet, 2 Door
Mopecâs Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.
$7214.04 - $10140.15
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|
21-381-178
|
Mopec
LC18130 |
30 in. |
Each for $7,214.04
|
|
|||||
|
21-381-179
|
Mopec
LC18136 |
36 in. |
Each for $8,158.74
|
|
|||||
|
21-381-180
|
Mopec
LC18142 |
42 in. |
Each for $8,569.74
|
|
|||||
|
21-381-181
|
Mopec
LC18148 |
48 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Construction
- Standing height SINK base cabinet
- Standing height cabinets are 35.1 in. tall with leveling bolt zeroed out
Dimensions
- LC181-30: 30 in. L x 22 in. W x 35.1 in. H
- LC181-36: 36 in. L x 22 in. W x 35.1 in. H
- LC181-42: 42 in. L x 22 in. W x 35.1 in. H
- LC181-48: 48 in. L x 22 in. W x 35.1 in. H
- 2 doors: 22.5 in. H
Materials
- 304 stainless steel construction with polished No. 4 finish