missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Sink Base Cabinet, 2 Door
Mopecâs Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.
Supplier: Mopec LC18136
Description
Construction
- Standing height SINK base cabinet
- Standing height cabinets are 35.1 in. tall with leveling bolt zeroed out
Dimensions
- LC181-30: 30 in. L x 22 in. W x 35.1 in. H
- LC181-36: 36 in. L x 22 in. W x 35.1 in. H
- LC181-42: 42 in. L x 22 in. W x 35.1 in. H
- LC181-48: 48 in. L x 22 in. W x 35.1 in. H
- 2 doors: 22.5 in. H
Materials
- 304 stainless steel construction with polished No. 4 finish
Specifications
| 36 in. | |
| Sink Cabinet | |
| Light Gray | |
| Stainless Steel |