missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Single Channel PIPETMANTM M
GREENER_CHOICE

Single Channel PIPETMANTM M is a BluetoothTM-enabled electronic pipette that offers accuracy and precision in both standard and repetitive pipetting modes.

Supplier:  Gilson™ F81044

 View more versions of this product

Catalog No. F81044G


Get Up to $1,500 in Gilson Products with Purchase
View all promotions
Only null left

Description

Description

  • Allows accurate and precise pipetting
  • The motorized piston allows for high pipetting reproducibility and accuracy in all modes
  • Associated with TRACKMANTM Connected and its PipettePilotTM application, PIPETMANTM M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
  • Increased functionality
  • The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
  • Create and transfer up to 10 custom protocols from PIPETMANTM M Connected Software into your pipette
  • BluetoothTM connection enables communication with TRACKMANTM Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
  • Simple and comfortable to use
  • Aspirate and dispense with one click of the push button and eject tips with ease
  • The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort
Specifications

Chemical Identifiers

Universal
Autoclavable
Polypropylene
Pipetman M
Non-sterile
Pipette Tips, TRACKMAN™ Connected
1 Year
32.4 cm
2.5 in.
3.7 V and 420 mAh (1.55 Wh)
No
Pipette Tip, TRACKMAN™ Connected
1
Yes
Pipette
1
12.75 in.
8 in.
6.4 cm
Certified Quality

Specifications

Universal
Autoclavable
Reusable
Polypropylene
1
Yes
Pipette
Pipette Tips, TRACKMAN™ Connected
1 Year
32.4 cm
2.5 in.
3.7 V and 420 mAh (1.55 Wh)
No
Yellow
Pipette Tip, TRACKMAN™ Connected
P300M BT
Pipetman M
Non-sterile
20 to 300 μL
1
12.75 in.
8 in.
6.4 cm
Certified Quality
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions