missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Single Channel PIPETMANTM M
GREENER_CHOICE

Catalog No. p-7161869
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
1 to 10 mL
100 to 1200 μL
2 to 20 μL
20 to 200 μL
20 to 300 μL
5 to 100 μL
500 to 5000 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
F81040G 0.5 to 10 μL
F81041G 2 to 20 μL
F81042G 5 to 100 μL
F81043G 20 to 200 μL
F81044G 20 to 300 μL
F81045G 100 to 1200 μL
F81046G 500 to 5000 μL
F81047G 1 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. F81040G Supplier Gilson™ Supplier No. F81040
Only null left

Single Channel PIPETMANTM M is a BluetoothTM-enabled electronic pipette that offers accuracy and precision in both standard and repetitive pipetting modes.

  • Allows accurate and precise pipetting
  • The motorized piston allows for high pipetting reproducibility and accuracy in all modes
  • Associated with TRACKMANTM Connected and its PipettePilotTM application, PIPETMANTM M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
  • Increased functionality
  • The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
  • Create and transfer up to 10 custom protocols from PIPETMANTM M Connected Software into your pipette
  • BluetoothTM connection enables communication with TRACKMANTM Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
  • Simple and comfortable to use
  • Aspirate and dispense with one click of the push button and eject tips with ease
  • The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort

Specifications

Compatible Tips Universal
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Yellow
Disposable Single-use
For Use With Pipette Tip, TRACKMAN™ Connected
Material Polypropylene
Model P10M BT
Number of Channels 1
Product Line Pipetman M
Programmability Yes
Sterility Non-sterile
Type Pipette
Volume (Metric) 0.5 to 10 μL
For Use With (Equipment) Pipette Tips, TRACKMAN™ Connected
Quantity 1
Warranty 1 Year
Length (English) 12.75 in.
Length (Metric) 32.4 cm
Width (English) 8 in.
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Electrical Requirements 3.7 V and 420 mAh (1.55 Wh)
Fit for Purpose Certified Quality
Show More Show Less