missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Single Channel PIPETMANTM M

Single Channel PIPETMANTM M is a BluetoothTM-enabled electronic pipette that offers accuracy and precision in both standard and repetitive pipetting modes.
Supplier: Gilson™ F81041
Description
- Allows accurate and precise pipetting
- The motorized piston allows for high pipetting reproducibility and accuracy in all modes
- Associated with TRACKMANTM Connected and its PipettePilotTM application, PIPETMANTM M Connected reduces the risk of human error by transferring verifiable pipetting parameters and commands in the pipette
- Increased functionality
- The intuitive interface has five pipetting modes for a large number of applications: pipette, repetitive, mix, reverse, and custom
- Create and transfer up to 10 custom protocols from PIPETMANTM M Connected Software into your pipette
- BluetoothTM connection enables communication with TRACKMANTM Connected and helps guide you through your protocol telling you where, when, and how much to pipette with real-time interactions
- Simple and comfortable to use
- Aspirate and dispense with one click of the push button and eject tips with ease
- The lightweight and ergonomic design rests comfortably in your hand for maximum pipetting comfort
Chemical Identifiers
| Universal | |
| Autoclavable | |
| Polypropylene | |
| Pipetman M | |
| Non-sterile | |
| Pipette Tips, TRACKMAN™ Connected | |
| 1 Year | |
| 32.4 cm | |
| 2.5 in. | |
| 3.7 V and 420 mAh (1.55 Wh) |
| No | |
| Pipette Tip, TRACKMAN™ Connected | |
| 1 | |
| Yes | |
| Pipette | |
| 1 | |
| 12.75 in. | |
| 8 in. | |
| 6.4 cm | |
| Certified Quality |
Specifications
| Universal | |
| Autoclavable | |
| Single-use | |
| Polypropylene | |
| 1 | |
| Yes | |
| Pipette | |
| Pipette Tips, TRACKMAN™ Connected | |
| 1 Year | |
| 32.4 cm | |
| 2.5 in. | |
| 3.7 V and 420 mAh (1.55 Wh) |
| No | |
| Yellow | |
| Pipette Tip, TRACKMAN™ Connected | |
| P20M BT | |
| Pipetman M | |
| Non-sterile | |
| 2 to 20 μL | |
| 1 | |
| 12.75 in. | |
| 8 in. | |
| 6.4 cm | |
| Certified Quality |