missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Single-Channel Micropipette Transferpette™ pro, Adjustable
Ergonomic single-channel micropipette with adjustable finger rest, easy calibration, and durable, autoclavable design.
Supplier: BRAND™ 706871
Description
- Its slim design and adjustable finger rest ensure that the pipette fits perfectly in your hand, making it ergonomic and comfortable to use, even during long pipetting sessions
- To keep you flexible at all times, the Transferpette™ pro features two adjustment techniques:
- Easy calibration for permanent calibration without tools
- User adjustment for quick, reversible adaptation to changing conditions such as temperature, tip shape, or media properties
- The Transferpette™ pro is made of high-quality materials with built-in counter protection, making it both robust and durable. It's fully autoclavable (121°C) and available as single- and multi-channel pipettes.
Limitations of use:
- Operating temperature should be between +15°C and +40°C (59°F to 104°F). Other temperatures upon request.
- Vapor pressure up to 500 mbar
- Viscosity: 260 mPa·s
- For viscous media, the speed must be adjusted if necessary
Specifications
| < ±0.8% | |
| Light Gray | |
| Pipette Tip 0.5 to 20 μL | |
| Polypropylene | |
| 1 | |
| Non-sterile | |
| 20 μL | |
| 0.02 μL |
| Autoclavable | |
| Reusable | |
| Ergonomic | |
| Transferpette Pro | |
| No | |
| Mechanical Pipette | |
| Performance Certificate, Shelf Mount, and Silicone Grease | |
| < 0.4% (CV) |