missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific MultiRack™ Tube Racks

Compact, lightweight and stackable. MultiRack™ Tube Racks are composed of a chemical-resistant acetal polymer that won't shatter or stain.

Specifications

Material Acetal Polymer
Length (Metric) 29.3 cm
Length (English) 11.5 in.
Width (English) 4.5 in.
Height (English) 2.5 in.
View More Specs

Includes: Choose from three models that hold up to 84 × 13mm diameter tubes; 60 × 16mm including 15mL centrifuge tubes; or units accepting up to 18 × 50mL centrifuge tubes (25 to 30mm diameter).

Products 14
Catalog Number Color Positions Price Quantity & Availability  
Catalog Number Color Positions Price Quantity & Availability  
05407100
View Documents Promotion Details
Blue 84 N/A
Only null left
 
05407101
View Documents Promotion Details
Green 84 N/A
Only null left
 
05407102
View Documents Promotion Details
Lilac 84 N/A
Only null left
 
05407104
View Documents Promotion Details
Yellow 84 N/A
Only null left
 
05407103
View Documents Promotion Details
Orange 84 N/A
Only null left
 
05407105
View Documents Promotion Details
Blue 60 N/A
Only null left
 
05407111
View Documents Promotion Details
Green 18 N/A
Only null left
 
05407106
View Documents Promotion Details
Green 60 N/A
Only null left
 
05407108
View Documents Promotion Details
Orange 60 N/A
Only null left
 
05407110
View Documents Promotion Details
Blue 18 N/A
Only null left
 
05407109
View Documents Promotion Details
Yellow 60 N/A
Only null left
 
05407112
View Documents Promotion Details
Lilac 18 N/A
Only null left
 
05407113
View Documents Promotion Details
Orange 18 N/A
Only null left
 
05407114
View Documents Promotion Details
Yellow 18 N/A
Only null left
 
Description

Description

  • Three-tiered racks are stable in water baths
  • Base tier has rounded wells with drain holes
  • Interlocking feet allow stacking
  • With handles for portability
  • Available in 5 colors
  • Choose from three models that hold up to 84 x 13 mm diameter tubes; 60 x 16 mm including 15 mL centrifuge tubes; or units accepting up to 18 x 50 mL centrifuge tubes (25 to 30 mm diameter)
Specifications

Specifications

Acetal Polymer
11.5 in.
2.5 in.
6.5 cm
29.3 cm
4.5 in.
Tube Rack
11.5 cm
Videos
SDS
Documents

Documents