missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific MultiRack™ Tube Racks
Compact, lightweight and stackable. MultiRack™ Tube Racks are composed of a chemical-resistant acetal polymer that won't shatter or stain.
Includes: Choose from three models that hold up to 84 × 13mm diameter tubes; 60 × 16mm including 15mL centrifuge tubes; or units accepting up to 18 × 50mL centrifuge tubes (25 to 30mm diameter).
Description
- Three-tiered racks are stable in water baths
- Base tier has rounded wells with drain holes
- Interlocking feet allow stacking
- With handles for portability
- Available in 5 colors
- Choose from three models that hold up to 84 x 13 mm diameter tubes; 60 x 16 mm including 15 mL centrifuge tubes; or units accepting up to 18 x 50 mL centrifuge tubes (25 to 30 mm diameter)
Chemical Identifiers
| Acetal Polymer | |
| 11.5 in. | |
| 2.5 in. | |
| 6.5 cm |
| 29.3 cm | |
| 4.5 in. | |
| Tube Rack | |
| 11.5 cm |
Specifications
| Autoclavable | |
| Tubes (25 to 30 mm) | |
| 18 | |
| 29.3 cm | |
| 4.5 in. | |
| 30 mm | |
| 6.5 cm |
| Lilac | |
| Acetal Polymer | |
| 15mL Centrifuge tubes and urine collection tubes | |
| 11.5 in. | |
| 2.5 in. | |
| Tube Rack | |
| 11.5 cm |