missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific CytoSep™ Funnel Chambers for Hettich Cyto-Systems
Description
- Available in four sizes from 1 to 8 mL
- Use the 1 mL chamber: for small-volume samples of low cell contents
- The 2 and 4 mL chambers are for cell-rich samples (pleura, ascites, bronchial washings)
- The 8 mL chamber accommodates large-volume samples (urine)
- Filters for chambers available separately; see cat. no. 22-045-333
- For CSF, Viral infections, Bronchial secretions
Specifications
Specifications
| For Use With (Equipment) | Hettich Cyto-Systems |
| For Use With (Application) | For large-volume samples (like urine) |
| Type | One-funnel Chamber |
| Volume (Metric) | 8 mL |