missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ N-DEX™ 6005PF Disposable Nitrile Gloves

N-DEX™ 6005 series powder free gloves provide enhanced dexterity and performance across a range of tactical applications including food, electronics, janitorial, municipal services and utilities.

$20.15 - $21.50

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 455, Cat. I
Applications Industrial
AQL 1.5
Color Blue
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
29-635-199
View Documents
SHOWA™
6005PFS
Small N/A
Only null left
 
29-635-200
View Documents
SHOWA™
6005PFM
Medium N/A
Only null left
 
29-635-201
View Documents
SHOWA™
6005PFL
Large N/A
Only null left
 
29-635-202
View Documents
SHOWA™
6005PFXL
X-Large N/A
Only null left
 
Description

Description

N-DEX™ 6005 series powder free gloves provide enhanced dexterity and performance across a range of tactical applications including food, electronics, janitorial, municipal services and utilities.

  • Easy to put on and remove
  • Can easily be one-hand used
  • Ambidextrous
  • Rolled cuff
  • Smooth grip
  • Made in the U.S.A.
  • Specific applications include food handling, agriculture, washing and cleaning, public utility and coroner/morgue
Specifications

Specifications

21 CFR 170-199
Industrial
Blue
No Texture
Nitrile
4 mil
9.5 in.
EN 455, Cat. I
1.5
Single-use
Yes
Powder Free
0.10 mm
24 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'