missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ N-DEX™ 6005PF Disposable Nitrile Gloves
N-DEX™ 6005 series powder free gloves provide enhanced dexterity and performance across a range of tactical applications including food, electronics, janitorial, municipal services and utilities.
Supplier: SHOWA™ 6005PFL
Description
N-DEX™ 6005 series powder free gloves provide enhanced dexterity and performance across a range of tactical applications including food, electronics, janitorial, municipal services and utilities.
- Easy to put on and remove
- Can easily be one-hand used
- Ambidextrous
- Rolled cuff
- Smooth grip
- Made in the U.S.A.
- Specific applications include food handling, agriculture, washing and cleaning, public utility and coroner/morgue
Specifications
| 21 CFR 170-199 | |
| Industrial | |
| Blue | |
| No Texture | |
| Nitrile | |
| Large | |
| 0.10 mm | |
| 9.5 in. |
| EN 455, Cat. I | |
| 1.5 | |
| Single-use | |
| Yes | |
| Powder Free | |
| 4 mil | |
| 6005PFLG | |
| 24 cm |