missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Shodex OHpak SB-G Guard Column

Catalog No. 03051524
Change view
Click to view available options
Particle Size:
10 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
03051524 10 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03051524 Supplier Thermo Scientific™ Supplier No. F6709430

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with HPLC columns.

  • Particle size: 10μm
  • Product Size (I.D. x Length) 6.0mm I.D. x 50mmL

Specifications

Particle Size 10 μm
Column Type Guard Column