missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Shodex™ SEC/GPC Phase Mixed Mode HPLC Column, 3 μm, 4.6 mm x 300 mm
Specifications
Specifications
| Column Format | Semi-Micro Column |
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 0.35 mL/min |
| Length (Metric) | 300 mm |
| Max. Pressure | 1450 psi (100 bar) |
| Particle Size | 3 μm |
| pH | 3 to 7.5 |
| Pore Size | 800 Å |
| Temperature | 5°C to 45°C |
| USP Type | L20, L33, and L59 |
| Show More |