missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Shell Vials with Plugs

Vials are manufactured from chemically resistant, low extractable borosilicate glass

$133.07 - $679.00

Specifications

Diameter (Metric) Outer 8 mm
Material Clear Glass
Volume (Metric) 0.75 mL
Height (Metric) 35 mm
View More Specs

Products 2
Catalog Number Mfr. No. No. per Pack Price Quantity & Availability  
Catalog Number Mfr. No. No. per Pack Price Quantity & Availability  
111008982
View Documents Promotion Details
MilliporeSigma™ Supelco™
24728
1000
Each for $679.00
Only null left
 
111010947
View Documents Promotion Details
MilliporeSigma™ Supelco™
24727
200
Each for $133.07
Only null left
 
Description

Description

  • Have a uniform wall thickness and annealed top.
  • Natural color virgin polyethylene push-in caps are included in each kit.
  • These products meet or exceed original equipment manufacturer's requirements
Specifications

Specifications

8 mm
Clear Glass
0.75 mL
35 mm
Videos
SDS
Documents

Documents