missing translation for 'onlineSavingsMsg'
Learn More

Restek™ SGE Syringes for ThermoFinnigan™/CTC™/LEAP™ Autosamplers

Catalog No. 06712570
Encompass
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable
Length (English) Needle:
1.96 in.
3.14 in.
Model:
0.5BNR-C/F-0.47
0.5BNR-C/F-0.63
10F-C/F-8/0.47C
10R-C/F-0.63
10R-C/F-5/0-0.47C
SK10F-C/F-5/0.47C
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Connection Type Length (English) Needle Model
06712570 23 G Removable 1.96 in. 10R-C/F-0.63
06712564 26 G Removable 1.96 in. 0.5BNR-C/F-0.47
06712562 26 G Fixed 3.14 in. 10F-C/F-8/0.47C
06712566 23 G Removable 1.96 in. 0.5BNR-C/F-0.63
06712568 26 G Removable 1.96 in. 10R-C/F-5/0-0.47C
06712563 26 G Fixed 1.96 in. SK10F-C/F-5/0.47C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06712570 Supplier Restek™ Supplier No. RK 24932

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed and tested to meet critical autosampler performance needs

  • Gas-tight syringes
  • Cone-style needle points designed to withstand multiple, rapid injections through a septum

Specifications

Needle Gauge 23 G
Length (English) Needle 1.96 in.
Product Type Gastight Autosampler Syringe
Model 10R-C/F-0.63
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) CTC, LEAP, ThermoFinnigan
Connection Type Removable