missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ LC Needle for 1 to 2.5mL syringe
Description
- High precision and accuracy for small volume injections
- LC Tip
- For use with 1 to 2.5mL syringes
Specifications
Specifications
| Needle Gauge | 22 G |
| Diameter (English) Outer Needle | 0.028 in. |
| Diameter (Metric) Inner | 0.37 mm |
| Diameter (Metric) Outer Needle | 0.71 mm |
| Length (English) | 2 in. |
| Length (English) Needle | 2 in. |
| Length (Metric) | 51 mm |
| Product Type | Needle Only |
| Model | 1MDR-LC-GT |
| Quantity | 5/Pk. |
| Show More |