missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SGE Syringes, 10 μL

Catalog No. 111008920
Change view
Click to view available options
Volume (Metric):
10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111008920 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008920 Supplier MilliporeSigma™ Supelco™ Supplier No. 24421

For use with Varian 8035, 8100, and 8200 GC Autosamplers

Specifications

Material Stainless Steel (Tip)
Diameter (Metric) Outer Needle 0.5 mm
Product Type SGE Syringe
Model 10 R-VA8X
Needle Point Number 5
Quantity 1 Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 53 mm
Needle Point Style Cone with Side Port
For Use With (Equipment) Varian 8035, 8100 and 8200 GC Autosamplers