missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Series II Standard Removable Needle Syringes

Catalog No. SG002050
Change view
Click to view available options
Volume (Metric):
10 μL
250 μL
500 μL
Needle Gauge:
25 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.5 mm
Quantity:
1/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Diameter (Metric) Outer Needle Quantity
SG002050 10 μL 26 G 0.47 mm 1/Pk.
SG006050 250 μL 25 G 0.5 mm 1/Pk.
SG007050 500 μL 25 G 0.5 mm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG002050 Supplier SGE™ Supplier No. 002050

Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%

  • Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
  • Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
  • 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 26 G
Diameter (English) Outer Needle 0.01 in.
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.5 mm
Diameter (Metric) Outer Needle 0.47 mm
Includes Plunger protection
Length (English) Needle 1.96 in.
Product Type Series II Standard Removable Needle Syringes
Model 10R
Quantity 1/Pk.
Volume (Metric) 10 μL
Product Line SGE
Length (Metric) Needle 49.78 mm
Needle Point Style Removable Bevel
Connection Type Removable
Graduated Yes
Show More Show Less