missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gastight Syringes: Fixed Needle Models
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Fixed-needle models have needle glued into barrel with epoxy solvent-resistant glue
Specifications
Specifications
| Accuracy | ±1% |
| Material | Borosilicate Glass (Barrel), PTFE (Tip), PTFE (Tip) |
| Needle Gauge | 25 G |
| Diameter (English) Outer Needle | 0.01 in. |
| Diameter (English) Outer | 0.31 in. |
| Diameter (Metric) Outer | 8 mm |
| Diameter (Metric) Outer Needle | 0.47 mm |
| For Use With (Application) | Suitable for gases or liquids for maximum inertness |
| Includes | Plunger protection, needle glued into barrel with epoxy solvent-resistant glue |
| Length (English) Needle | 1.96 in. |
| Show More |